This product may not be available in all locations.
Switch disconnector fuse, TeSys GS, 3P, 3NO, 32A, fuse type NFC, size 10x38mm
Item #:
626440
Cat #:
GS1DD3
UPC:
785901324096
Sign In or Register to view pricing and more.
Documents & Guides
Switch disconnector fuse, TeSys GS, 3P, 3NO, 32A, fuse type NFC, size 10x38mm
Overview
Switch disconnector fuse, TeSys GS, 3P, 3NO, 32A, fuse type NFC, size 10x38mm
TeSys GS fuse switch-disconnector, 3 poles (3P), 32A/800V, to be used with NFC cylindrical fuse links size 10x38mm up to 32A, for motor applications up to 15kW@400V AC-23. To be equipped with a direct operating handle GS1AH103 (to be ordered separately), or with an external operating handle GS2AH that can be front side, left-hand side, or right-hand side mounting (several models available). It provides screw terminals with 3P terminal shrouds, high short circuit current rating 100kA@400V. Add-on auxiliary contact modules front mounting GS1AM (early-break and position signaling) can complete the assembly (to be ordered separately). Type aM and gG 10x38mm cylindrical fuse links without strickers DF2CA, DF2CN are available (to be ordered separately). Multi standards certified (IEC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901324096, GS1DD3
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)