This product may not be available in all locations.
TeSys Deca Manual Starter and Protector, magnetic circuit protector, rotary handle, 14 A
Item #:
464639
Cat #:
GV2L16
UPC:
785901179764
Sign In or Register to view pricing and more.
Documents & Guides
TeSys Deca Manual Starter and Protector, magnetic circuit protector, rotary handle, 14 A, screw clamp terminals
Overview
TeSys Deca Manual Starter and Protector, magnetic circuit protector, rotary handle, 14 A, screw clamp terminals
TeSys GV motor circuit breaker, 3 poles (3P), 14A/690V, for 3-phase motor applications 5.5kW@400V. It provides a magnetic protection with a tripping level at 13xIn, high breaking capacity Icu 50kA@400V. Connection by screw clamp terminals. Start-stop control by rotary handle guaranteed for 100 000 cycles AC-3. To complete motor protection, use in association with a thermal overload relay LRD16 (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901179764, GV2L16
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)