Motor circuit protector, PowerPacT H, 100A, 3 pole, 600VAC, 25kA, lugs, thermal magnetic, 80%, aux switch

Item #: 663547
Cat #: HJL36100M73AA
UPC: 785901668053
Sign In or Register to view pricing and more.
Motor circuit protector, PowerPacT H, 100A, 3 pole, 600VAC, 25kA, lugs, thermal magnetic, 80%, aux switch

Overview

Motor circuit protector, PowerPacT H, 100A, 3 pole, 600VAC, 25kA, lugs, thermal magnetic, 80%, aux switch
PowerPacT H-Frame motor circuit protectors (MCP) are instantaneous-trip circuit breakers designed to offer short circuit protection for motors. The unique design of the PowerPacT MCPs accommodates transient motor inrush current without nuisance tripping. These motor protectors accept the same accessories and terminals as equivalent PowerPact circuit breakers. This unit has lugs on both the line and load side. This PowerPacT H, 100A, 3 pole, motor protector has a breaking capacity of 25kA at 600VAC. PowerPact electronic Motor Circuit Protectors accept the same accessories and terminals as equivalent PowerPact circuit breakers. This breaker has lugs on both the line and load sides. This breaker has a continuous current rating of 80%. This unit includes a factory installed 1A/1B auxiliary switch. PowerPacT H motor circuit protectors comply to UL, CSA, and IEC standards and are CE marked.
Also known as: 785901668053, HJL36100M73AA

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)