This product may not be available in all locations.
Surge protection device, Surgelogic, HL, 120kA, 240/120VAC delta, 3 phase, 4 wire, SPD type 2 *** Discontinued ***
Item #:
463991
Cat #:
HL3IMA12C
UPC:
785901851523
Sign In or Register to view pricing and more.
Documents & Guides
Surge protection device, Surgelogic, HL, 120kA, 240/120VAC delta, 3 phase, 4 wire, SPD type 2 *** Discontinued ***
Overview
Surge protection device, Surgelogic, HL, 120kA, 240/120VAC delta, 3 phase, 4 wire, SPD type 2 *** Discontinued ***
Surgelogic™ Type IMA has been retrofitted for I-Line and NQ Panelboards with a short circuit current rating of 200,000 Amps. With a surge current rating of 120,000 Amps, high-performance surge suppresion at critical power locations is ensured. While adhering to NEMA 4X standards, this 3 phase 4-wire surge protector implements the high-leg delta system. Some key features offered by this product are a switch controlled audible alarm system, automated surge recorder, and dry contact. This surge protector is also certified by UL and CSA.
Also known as: 785901851523, HL3IMA12C
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)