This product may not be available in all locations.
Load center accessory, Homeline, lug kit, neutral, 150A
Item #:
394599
Cat #:
HOM150AN
UPC:
785901076605
Sign In or Register to view pricing and more.
Documents & Guides
Load center accessory, Homeline, lug kit, neutral, 150A
Overview
Load center accessory, Homeline, lug kit, neutral, 150A
The Homeline load center offer features Homeline circuit breakers, ground fault circuit breakers and arc fault interrupters. Homeline load centers enable the use of a full complement of accessories. Systems are single phase and are rated for indoor use or are rain proof. Homeline load centers are designed for residential and industrial use to protect electrical systems, equipment and people. This neutral lug kit contains the parts required to add a lug to the neutral bar of a Homeline load center. The lug will accept 14 WG to 1 AWG copper wire, 12 AWG to 1 AWG stranded aluminum wire or 12 AWG to 10 AWG solid aluminum wire. The lug is rated at 150A.
Also known as: 785901076605, HOM150AN
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)