Mini circuit breaker, Homeline, 35A, 2 pole, 120/240VAC, 10kA AIR, standard type, plug in, UL

Item #: 653010
Cat #: HOM235CP
UPC: 785901633167
Sign In or Register to view pricing and more.
Mini circuit breaker, Homeline, 35A, 2 pole, 120/240VAC, 10kA AIR, standard type, plug in, UL

Overview

Mini circuit breaker, Homeline, 35A, 2 pole, 120/240VAC, 10kA AIR, standard type, plug in, UL
Homeline miniature circuit breakers are engineered and designed for fast installation and superior circuit protection. Homeline circuit breakers are designed to plug into Homeline load centers to provide circuit protection. This circuit breaker provides standard circuit protection and is HACR rated. This 2 pole circuit breaker with plug in mounting is rated 35A at 120/240 VAC. HOM breakers provide 10 kA breaking capacity. The electrical connections are box lugs. The box lugs will accept a wire range of 8 AWG to 2 AWG copper or aluminum wire. HOM Homeline miniature circuit breakers are UL Listed. Circuit breaker is consumer packaged.
Also known as: 785901633167, HOM235CP

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)