This product may not be available in all locations.
Automatic switch, PowerPacT J, 250A, 3 pole, 600VAC, 18kA, I-Line, magnetic, ABC
Item #:
560540
Cat #:
JGA36000S25
UPC:
785901686927
Sign In or Register to view pricing and more.
Documents & Guides
Automatic switch, PowerPacT J, 250A, 3 pole, 600VAC, 18kA, I-Line, magnetic, ABC
Overview
Automatic switch, PowerPacT J, 250A, 3 pole, 600VAC, 18kA, I-Line, magnetic, ABC
The automatic switches are similar in construction to, use the same accessories, and offer the same connection possibilities as the J-Frame circuit breaker version. The switches have a factory set, nonadjustable trip point calibrated to protect the molded case switch. PowerPacT J-Frame switches are available in unit mount, I-Line, plug-in, or drawout versions. This switch has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT J, 250A, 3 pole, automatic switch has a short circuit withstand current rating of 18kA at 600VAC. It has an ABC phase connection. PowerPacT J automatic switches comply to UL and CSA standards.
Also known as: 785901686927, JGA36000S25
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)