This product may not be available in all locations.
Auxiliary contact block, TeSys Deca, 2NO(sealed), front mounting, screw clamp terminals
Item #:
372554
Cat #:
LA1DX20
UPC:
785901236504
Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary contact block, TeSys Deca, 2NO(sealed), front mounting, screw clamp terminals
Overview
Auxiliary contact block, TeSys Deca, 2NO(sealed), front mounting, screw clamp terminals
TeSys Deca instantaneous auxiliary contact block with dust and damp protected contacts, for LC1D contactors and CAD control relays in harsh industral environments. It provides 2NO protected contacts rated up to 0.1A 125V AC / 30V DC, connection by screw clamp terminals. Very low minimum switching capacity (5V / 1mA) thanks to gold alloy contact material. Front mounting by clip-on, it procures high reliability and durability. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).
Also known as: 785901236504, LA1DX20
Specifications
Customer Reviews
No reviews for this product
(0)