This product may not be available in all locations.
contactor, TeSys F, 4P(4NO), AC-1, <=440V 250A with coil LX9
Item #:
666474
Cat #:
LC1F1504
UPC:
785901132882
Sign In or Register to view pricing and more.
Documents & Guides
contactor, TeSys F, 4P(4NO), AC-1, <=440V 250A with coil LX9, 24...575V AC 40/400Hz, LX4, 24...460V DC, LXE, 100...250V AC 50/60Hz or 100…380V DC
Overview
contactor, TeSys F, 4P(4NO), AC-1, <=440V 250A with coil LX9, 24...575V AC 40/400Hz, LX4, 24...460V DC, LXE, 100...250V AC 50/60Hz or 100…380V DC
TeSys F contactor, 4 poles (4NO), 250A/690V AC-1, for non-inductive load applications. Contactor with no coil to allow a later selection and installation (coil to be ordered separately), it provides bolt terminals for bars or cables with lugs. For high operating rates until 2400 cycles/hour and environments until 55°C, it procures high reliability and durability. It makes installation and maintenance easy thanks to a drawer for insertion of the selected coil and a large choice of add-on blocks and accessories (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901132882, LC1F1504
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)