This product may not be available in all locations.
TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 800 A - coil 110...125 V DC
Item #:
541136
Cat #:
LC1F800FW
UPC:
785901790112
Sign In or Register to view pricing and more.
Documents & Guides
TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 800 A - coil 110...125 V DC
Overview
TeSys F contactor - 3P (3 NO) - AC-3 - <= 440 V 800 A - coil 110...125 V DC
TeSys F contactor, 3 poles (3NO), 800A/1000V AC-3, for motor applications up to 450kW@400V. It provides a low sealed consumption 110/120V DC coil, bolt terminals for bars or cables with lugs. For high operating rates until 600 cycles/hour and environments until 55°C, it procures high reliability and durability. It makes installation and maintenance easy thanks to its drawer-mounted coil and a large choice of add-on blocks and accessories (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901790112, LC1F800FW
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)