This product may not be available in all locations.
IEC Starter, TeSys LE1, full voltage non reversing, unfused, 18A, 5HP at 460VAC, 120VAC 50/60Hz coil, NEMA 1
Item #:
72128
Cat #:
LE1D183A62OG70
UPC:
785901562528
Sign In or Register to view pricing and more.
Documents & Guides
IEC Starter, TeSys LE1, full voltage non reversing, unfused, 18A, 5HP at 460VAC, 120VAC 50/60Hz coil, NEMA 1
Overview
IEC Starter, TeSys LE1, full voltage non reversing, unfused, 18A, 5HP at 460VAC, 120VAC 50/60Hz coil, NEMA 1
TeSys LE1 enclosed IEC full voltage starters are available in Type 1 and Type 12/3R enclosures. The enclosed TeSys LE1 starters use TeSys D contactors and standard TeSys D accessories and all Insta-Kits control units and control power transformer kits. This enclosed IEC full voltage starter has a LC1D18G7 contactor. This enclosed IEC starter is without an line protection. Contactor has a 5HP at 208VAC, 5HP at 230VAC, 10HP at 460VAC and 15HP at 600VAC 3 phase ratings. Contactor has a 1HP at 120VAC and 3HP at 240VAC single phase ratings. Contactor has a 120VAC 50/60Hz coil. Contactor has one normally open and one normally closed auxiliary contact. Enclosed starter is not supplied with an overload relay or control transformer. Enclosure is a general purpose sheet steel that is rated NEMA Type 1. This TeSys LE1 IEC encosed starter is UL Listed, CSA certified and IEC certified.
Also known as: 785901562528, LE1D183A62OG70
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)