This product may not be available in all locations.
Motor circuit protector, PowerPacT L, 400A, 3 pole, 600VAC, 25kA, lugs, Micrologic 1.3 M, 80%
Item #:
461982
Cat #:
LJL36400M37X
UPC:
785901555285
Sign In or Register to view pricing and more.
Documents & Guides
Motor circuit protector, PowerPacT L, 400A, 3 pole, 600VAC, 25kA, lugs, Micrologic 1.3 M, 80%
Overview
Motor circuit protector, PowerPacT L, 400A, 3 pole, 600VAC, 25kA, lugs, Micrologic 1.3 M, 80%
PowerPacT L-Frame motor circuit protectors (MCP) are instantaneous-trip circuit breakers designed to offer short circuit protection for motors. The unique design of the PowerPacT MCPs accommodates transient motor inrush current without nuisance tripping. These motor protectors accept the same accessories and terminals as the equivalent PowerPacT L circuit breaker. This unit has lugs on both the line and load sides. This PowerPacT L, 400A, 3 pole, motor protector has a breaking capacity of 25kA at 600VAC. PowerPacT L motor circuit protectors comply to UL, CSA, and IEC standards.
Also known as: 785901555285, LJL36400M37X
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)