This product may not be available in all locations.
TeSys Deca thermal overload relays , 55...70A - class 20
Item #:
398465
Cat #:
LR2D3561
UPC:
785901317197
Sign In or Register to view pricing and more.
Documents & Guides
TeSys Deca thermal overload relays , 55...70A - class 20
Overview
TeSys Deca thermal overload relays , 55...70A - class 20
LR2D3361 is a TeSys LRD thermal overload relay from Schneider Electric to be used with a TeSys D contactor. It protects motors 30-37kW@400V thanks to a thermal range 55-70A, a tripping class 20 and phase unbalance protection. LR2D3361 is a TeSys LRD thermal overload relay from Schneider Electric for direct mounting on TeSys D contactors. With a thermal setting range 55-70A, a tripping class 20 and phase unbalance detection, it protects motors 30-37kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection relay, bimetallic type, with phase unbalance protection (differential). Direct mounting on the bottom terminals of a Tesys contactor LC1D80 and D95 to form a compact starter. Light and compact, 70mm wide. Temperature compensated for a good accuracy of the protection. Manual control with test & reset buttons, manual / automatic reset selector. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. Can be completed with terminal blocks for separate mounting (LAD7B, LAD96) and remote control devices (LAD703, LA7D03).
Also known as: 785901317197, LR2D3561
Specifications
Poles: | 3 |
Type: | Overload Relay |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Poles: | 3 |
IP/NEMA Rating: | IP20 |
Type: | Overload Relay |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)