This product may not be available in all locations.
TeSys LRF - electronic thermal overload relay - 90...150 A - class 20
Item #:
297942
Cat #:
LR9F5569
UPC:
785901640196
Sign In or Register to view pricing and more.
Documents & Guides
TeSys LRF - electronic thermal overload relay - 90...150 A - class 20
Overview
TeSys LRF - electronic thermal overload relay - 90...150 A - class 20
TeSys LR9F electronic overload relay, thermal setting range 90-150A, class 20, for protection of motors 55-75kW@400V. to be mounted directly below a TeSys F 3-pole contactor LC1 F115, F150, F185, use of a support mounting plate LA7F901 is recommended (to be ordered separately). Motor protection includes thermal overload of 1-phase and 3-phase motors, phase failure, phase unbalance, prolonged starting times, stalled rotor conditions. On the front of the relay, it provides a thermal adjustement dial, buttons for test, stop & reset, a trip indicator, trip auxiliary contacts 1NO+1NC. Multi standards certified (IEC, UL, CSA, CCC, Marine), Green Premium compliant (RoHs/Reach).
Also known as: 785901640196, LR9F5569
Specifications
Poles: | 3 |
Type: | Overload Relay |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Poles: | 3 |
IP/NEMA Rating: | IP20 |
Type: | Overload Relay |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)