This product may not be available in all locations.
TeSys LRF - electronic thermal overload relay - 300...500 A - class 10
Item #:
402367
Cat #:
LR9F7379
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SQUARE D LR9F7379
Overview
SQUARE D LR9F7379
TeSys LR9F electronic overload relay, thermal setting range 300-500A, class 10, for protection of motors 200-250kW@400V. to be mounted directly below a TeSys F 3-pole contactor LC1 F225, F265, F330, F400, F500, use of a support mounting plate LA7F902 is mandatory (to be ordered separately). Motor protection includes thermal overload of 1-phase and 3-phase motors, phase failure, phase unbalance, prolonged starting times, stalled rotor conditions. On the front of the relay, it provides a thermal adjustement dial, buttons for test, stop & reset, a trip indicator, trip auxiliary contacts 1NO+1NC. Multi standards certified (IEC, UL, CSA, CCC, Marine), Green Premium compliant (RoHs/Reach).
Also known as: LR9F7379
Specifications
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)