This product may not be available in all locations.
Reverser block for vertical mounting, TeSys Ultra, 38A/690V, coil 110-240VAC/DC
Item #:
528110
Cat #:
LU2MB0FU
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Reverser block for vertical mounting, TeSys Ultra, 38A/690V, coil 110-240VAC/DC
Overview
Reverser block for vertical mounting, TeSys Ultra, 38A/690V, coil 110-240VAC/DC
TeSys U reversing module for vertical mounting, for the constitution of TeSys U reversing starter controllers. It provides reverse power contacts, coil control with interlocking capabilities to be supplied with 110-240V AC / 110-220V DC. To be used with an advanced power base LUB120, LUB320, or LUB380 equipped with a Control Unit LUC*FU type. To be associated with an assembling connector LU9MR1C and a control terminal block LU9M1 to complete the vertical mounting. Green Premium compliant (RoHS/REACh).
Also known as: LU2MB0FU
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)