This product may not be available in all locations.
TeSys F - contactor coil - LX1FH - 240 V AC 40...400 Hz
Item #:
408216
Cat #:
LX1FH2402
UPC:
785901872566
Sign In or Register to view pricing and more.
Documents & Guides
TeSys F - contactor coil - LX1FH - 240 V AC 40...400 Hz
Overview
TeSys F - contactor coil - LX1FH - 240 V AC 40...400 Hz
TeSys F AC coil 240V 40-400Hz (voltage code U7), low sealed consumption, for TeSys F 3-pole and 4-pole contactors LC1 F265, F330. It operates in voltage limits 0.85-1.1 Uc and environments until 55°C. It provides high operating rates to the contactor, until 2400 cycles/hour. Green Premium compliant (RoHS/REACh).
Also known as: 785901872566, LX1FH2402
Specifications
Customer Reviews
No reviews for this product
(0)