This product may not be available in all locations.
2
more
Meter Pak, Main Lugs, 2 x 125A, 240VAC, Ringed Socket, Horn Bypass, 5 Jaw, 200A Bus
Item #:
396543
Cat #:
MPH22125
UPC:
785901208105
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Main Lugs, 2 x 125 Amp, 240 Volt AC, Ringed Socket, Horn Bypass, 5 Jaw, 200 Amp Bus, 1-Phase, OH/UG Feed
Overview
Meter Pak, Main Lugs, 2 x 125 Amp, 240 Volt AC, Ringed Socket, Horn Bypass, 5 Jaw, 200 Amp Bus, 1-Phase, OH/UG Feed
MPH Meter Pak meter centers offer a wide range of multimetering applications. MPH meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. Four meter socket configurations available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MPH meter center has a ringless socket with a horn bypass and a 5th jaw. The aluminum main bus ampacity is 200 A. This MPH meter pak meter center has 2 meter sockets. The maximum tenant main lugs amperage is 125 A with a 240 VAC single phase maximum. This MPH meter center with accept 4 AWG to 250 kcmil copper or aluminum wire. Meter center is UL listed.
Also known as: 785901208105, MPH22125
Specifications
Mounting: | Surface |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)