This product may not be available in all locations.
1
more
Panelboard accessory, NF, lug kit, subfeed, 125A, aluminum
Item #:
442127
Cat #:
NF125SFL
UPC:
785901484684
Sign In or Register to view pricing and more.
Documents & Guides
Panelboard accessory, NF, lug kit, subfeed, 125A, aluminum
Overview
Panelboard accessory, NF, lug kit, subfeed, 125A, aluminum
NF Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. These interiors provide protection for commercial and industrial applications. NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NF Panelboards have modular construction to accept field installable accessories and conversion kits. This panelboard accessory is a sub feed lug kit. This sub feed lug kit is rated at 125A and is aluminum. This sub feed lug kit is UL listed and CSA certified by UL.
Also known as: 785901484684, NF125SFL
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)