Panelboard accessory, NF, breaker kit, subfeed, 600A, H frame

Item #: 336510
Cat #: NF600SFBH
UPC: 785901834649
Sign In or Register to view pricing and more.
Panelboard accessory, NF, breaker kit, subfeed, 600A, H frame

Overview

Panelboard accessory, NF, breaker kit, subfeed, 600A, H frame
NF Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. These interiors provide protection for commercial and industrial applications. NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NF Panelboards have modular construction to accept field installable accessories and conversion kits. This panelboard accessory is an H Frame circuit breaker sub feed lug kit. This circuit breaker sub feed lug kit is UL listed and CSA certified by UL.
Also known as: 785901834649, NF600SFBH

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)