This product may not be available in all locations.
Panelboard accessory, NF, neutral kit, 400A, 200% neutral, aluminum
Item #:
336467
Cat #:
NFNL4
UPC:
785901699644
Sign In or Register to view pricing and more.
Documents & Guides
Panelboard accessory, NF, neutral kit, 400A, 200% neutral, aluminum
Overview
Panelboard accessory, NF, neutral kit, 400A, 200% neutral, aluminum
NF Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices. These interiors provide protection for commercial and industrial applications. NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NF Panelboards have modular construction to accept field installable accessories and conversion kits. This NF panelboard neutral assembly is panelboards with sub-feed or thru-feed lugs and the neutrals are 200% rated. This aluminum neutral bar kit consists of one conductor that is rated at 400A. Kit will work with LHL and LAL circuit breakers. Neutral bar kit is UL listed and CSA certified by UL.
Also known as: 785901699644, NFNL4
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)