This product may not be available in all locations.
ClimaSys PTC heating resistance 50W,110-250V insulate
Item #:
505222
Cat #:
NSYCR50WU2C
UPC:
785901193203
Sign In or Register to view pricing and more.
Documents & Guides
ClimaSys PTC heating resistance 50W,110-250V insulate
Overview
ClimaSys PTC heating resistance 50W,110-250V insulate
ClimaSys PTC heating resistance insulate. 50W, 110-250V AC, 50/60 Hz. (-40 to 70)°C temp for operation. Electrical connection is 4 screw terminals 2.5 mm². 35 mm DIN rail mounting support. Extruded aluminium body. IP20, Insulation Class II. Electrical protection needed, must be installed with a thermal controller.
Also known as: 785901193203, NSYCR50WU2C
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)