This product may not be available in all locations.
Spacial CRN plain door w/o mount.plate. H500xW500xD250 IP66 IK10 RAL7035..
Item #:
723323
Cat #:
NSYCRN55250
UPC:
785901823674
Sign In or Register to view pricing and more.
Documents & Guides
Spacial CRN plain door w/o mount.plate. H500xW500xD250 IP66 IK10 RAL7035..
Overview
Spacial CRN plain door w/o mount.plate. H500xW500xD250 IP66 IK10 RAL7035..
The Spacial CRN wall-mounting compact enclosure comes in grey colour and designed for multi-purpose application. This compact enclosure is composed of body, cable gland plate, door, lock. The compact enclosure is made of steel (body), making it durable and resistant. It has IP66 and IK10 protection level, which can help protect against impact, water and dust. The dimensions are (W) 500 mm x (H) 500 mm x (D) 250 mm. It features a back welded with double profile forming a protected sealed area, sides made from a single folded section. The door type is plain, it has 1 door(s) and the door opening side is reversible. Equipped with a 3 mm double-bar lock lock type. Featuring a epoxy-polyester powder surface finish, which ensures a bright, even and inviting finish. This device is qualified as a green premium product, with minimal use of hazardous substances. This compact enclosure is c.UL certified.
Also known as: 785901823674, NSYCRN55250
Specifications
Customer Reviews
No reviews for this product
(0)