This product may not be available in all locations.
Spacial CRNG 2 plain door w/o mount.plate. H1000xW1000xD300 IP55 IK10 RAL7035
Item #:
566431
Cat #:
NSYCRNG1010300D
UPC:
785901896272
Sign In or Register to view pricing and more.
Documents & Guides
Spacial CRNG 2 plain door w/o mount.plate. H1000xW1000xD300 IP55 IK10 RAL7035
Overview
Spacial CRNG 2 plain door w/o mount.plate. H1000xW1000xD300 IP55 IK10 RAL7035
Spacial CRN wall mounted steel enclosure with plain door. 1000 x 1000 x 300 mm. Compact enclosure wall mounting without mounting plate. Reversible (120°) glazed door type. Sides made from a single folded section. Back welded with double profile forming a protected sealed area. 3 mm double-bar lock. Body and door made in steel with security glass. Surface finish in epoxy polyester powder. Grey (RAL 7035). Degree of protection IP66 and IK08.
Also known as: 785901896272, NSYCRNG1010300D
Specifications
Customer Reviews
No reviews for this product
(0)