This product may not be available in all locations.
2
more
Breaker, PowerPacT P, 1200A, 3P, 600VAC, 18kA, I-Line, Micrologic 6.0A, 80%, ABC
Item #:
684304
Cat #:
PGA36120U44A
UPC:
785901502449
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, PowerPacT P, 1200 Amp, 3-Pole, 600 Volt AC, 18kA, I-Line, Micrologic 6.0A, 80%, ABC
Overview
Breaker, Molded Case, PowerPacT P, 1200 Amp, 3-Pole, 600 Volt AC, 18kA, I-Line, Micrologic 6.0A, 80%, ABC
Providing unparalleled performance and control, the P-frame circuit breakers features the exclusive Micrologic electronic trip units, which allow for a range of sophisticated applications for metering and monitoring. In addition, trip units can be interchanged in the field to allow for maximum flexibility. The compact size and small footprint of the P-frame circuit breaker permits high density installations in I-Line panelboards and switchboards. These circuit breakers are available in 100% rated construction for all unit-mount circuit breakers and up to 800A in I-Line circuit breakers to meet a broad range of commercial and industrial application needs. The P-frame circuit breakers with K interrupting rating are recommended for applications having high inrush and/or non-linear loads such as large motors, transformers, motors with soft starts, etc. Most field-installable accessories are common to all frame sizes for easier stocking and installation. Selection of four interchangeable Micrologic trip units available, with Powerlogic power metering and monitoring capabilities available in advanced trip units. This PowerPact P, circuit breaker has a rated currrent of 1200A and a rated operational current of 600VAC with a breaking capacity of 18 kA@600VAC. This I-Lineed breaker is a 3-pole and has a continuous current rating of 80 %. This breaker has an electronic trip unit technology and a Micrologic 6.0 A trip unit. Dimensions for this product are 16.16 in (H), 8.05 in (W), 8.27 in (D). This product comes with an 18 month warranty.
Also known as: 785901502449, PGA36120U44A
Specifications
Amps: | 6, 1200 |
Poles: | 3 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps: | 6, 1200 |
Volts AC: | 600 |
Poles: | 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)