This product may not be available in all locations.
Busway, Fusible, Busplug, 100A, 277/480VAC, I-Line II, 3PH, 4P, 4W
Item #:
2875
Cat #:
PQ4610G
UPC:
785901309901
Sign In or Register to view pricing and more.
Busway, Fusible, Busplug, 100 Amp, 277/480 Volt AC, I-Line II, 3-Phase, 4-Pole, 4-Wire
Overview
Busway, Fusible, Busplug, 100 Amp, 277/480 Volt AC, I-Line II, 3-Phase, 4-Pole, 4-Wire
Also known as: 785901309901, PQ4610G
Specifications
Phase: | 3 |
Type: | Fused, Bus Plug |
Volts AC: | 480, 277 |
Amps: | 100 |
Mounting: | Vertical |
Class: | H |
Poles: | 4 |
Standards: | California Proposition 65 |
Phase: | 3 |
Volts AC: | 480, 277 |
Mounting: | Vertical |
Poles: | 4 |
Type: | Fused, Bus Plug |
Amps: | 100 |
Class: | H |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)