This product may not be available in all locations.
2
more
Meter mains, QO, CSED, ringless socket, 200A, outdoor surface mount, maximum 8 spaces, 16 circuits, no bypass
Item #:
628746
Cat #:
QC816F200S
UPC:
785901891567
Sign In or Register to view pricing and more.
Documents & Guides
Meter mains, QO, CSED, ringless socket, 200A, outdoor surface mount, maximum 8 spaces, 16 circuits, no bypass
Overview
Meter mains, QO, CSED, ringless socket, 200A, outdoor surface mount, maximum 8 spaces, 16 circuits, no bypass
Square D meter mains devices are single phase power distribution panels ideal for residential use for when the local codes require the service disconnect to be located outside the dwelling. These devices come with a meter socket that supports a standard utility meter and a main disconnect breaker and include provisions for field installation of service disconnect(s) to feed downstream devices. Square D meter mains products are single compact solution provides a time and space saving solution for contractors and installers as well as meet a wide range of applications in use today. This meter main is designed for QO range, has 8 spaces, is rated at 200A and has a short circuit current rating of 22 kA. This device has no bypass type, uses a ringless meter socket type and can be service feed either overhead or underground. This CSED uses feed thru lugs on both the line side and service ground side of the device, has a wire range of 6 AWG–350 kcmil on the line side and 8-2/0 AWG on the service ground side. The dimensions for this product are 41.16 in (H) x 18.76 in (W) x 5.41 in (D).
Also known as: 785901891567, QC816F200S
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)