This product may not be available in all locations.
2
more
Mini circuit breaker, QO, 50A, 2 pole, 120/240VAC, 10kA, Powerlink, plug in mount
Item #:
395093
Cat #:
QO250PL
UPC:
785901095798
Sign In or Register to view pricing and more.
Documents & Guides
Mini circuit breaker, QO, 50A, 2 pole, 120/240VAC, 10kA, Powerlink, plug in mount
Overview
Mini circuit breaker, QO, 50A, 2 pole, 120/240VAC, 10kA, Powerlink, plug in mount
QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 2 pole QO circuit breaker is rated at 50A at 120/240VAC. This unit provides 10kA breaking capacity and is plug in mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product has a Powerlink feature. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Also known as: 785901095798, QO250PL
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)