This product may not be available in all locations.
2
more
Mini circuit breaker, QO, 20A, 1 pole, 120VAC, 10kA, bolt on, high magnetic
Item #:
398756
Cat #:
QOB120HM
UPC:
785901341710
Sign In or Register to view pricing and more.
Documents & Guides
Mini circuit breaker, QO, 20A, 1 pole, 120VAC, 10kA, bolt on, high magnetic
Overview
Mini circuit breaker, QO, 20A, 1 pole, 120VAC, 10kA, bolt on, high magnetic
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This 1 pole QO circuit breaker is rated at 20A at 120VAC. This unit provides 10kA breaking capacity and bolt on mounting. This product has a high magnetic feature. This product has a high magnetic feature. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Also known as: 785901341710, QOB120HM
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)