This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,1-Phase,10kA,120 Vac,1P,20A,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Key Operated Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection These circuit breakers can be turned ON, OFF or RESET with a special key (QOK10) included with breaker,QO,UL Listed - CSA Certified
Overview
Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,1-Phase,10kA,120 Vac,1P,20A,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Key Operated Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection These circuit breakers can be turned ON, OFF or RESET with a special key (QOK10) included with breaker,QO,UL Listed - CSA Certified
Mini CB, QO, 20 A, 1P, 120/240 V, 10 kA, Bolt on, Key
Also known as: 785901509899, QOB120K
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)