This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 120V 25A,1-Phase,120 Vac,1P,22kA,25A,Ground Fault Protecting (Class A 6mA) Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed to offer Class A ground-fault protection for people,QO,UL Listed - CSA Certified
Overview
Square D,MINIATURE CIRCUIT BREAKER 120V 25A,1-Phase,120 Vac,1P,22kA,25A,Ground Fault Protecting (Class A 6mA) Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed to offer Class A ground-fault protection for people,QO,UL Listed - CSA Certified
Mini CB, QO, 25 A, 1P, 120 V, 22 kA, Bolt on, GFI
Also known as: 785901558903, QOB125VHGFI
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)