This product may not be available in all locations.
MINIATURE CIRCUIT BREAKER 120/240V 30A
Item #:
394937
Cat #:
QOB130EPD1200
UPC:
785901088561
Sign In or Register to view pricing and more.
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 120/240V 30A,1-Phase,10kA,120 Vac,1P,30A,Ground Fault Protecting (Class B 30mA) Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed to offer Class B (30mA) ground-fault protection for equipment,QO,UL Listed - CSA Certified
Overview
Square D,MINIATURE CIRCUIT BREAKER 120/240V 30A,1-Phase,10kA,120 Vac,1P,30A,Ground Fault Protecting (Class B 30mA) Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed to offer Class B (30mA) ground-fault protection for equipment,QO,UL Listed - CSA Certified
Mini CB, QO, 30 A, 1P, 120 V, 10 kA, Bolt on, EPD, Aux Switch 1A
Also known as: 785901088561, QOB130EPD1200
Specifications
Family / Style: | QO |
Poles: | 1 |
Volts AC: | 120/240 |
Amps: | 30 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Poles: | 1 |
Amps: | 30 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)