SQD QOB215EPD2100 MINIATURE CIRCUIT *** Discontinued ***

Item #: 717363
Cat #: QOB215EPD2100
UPC: 785901655305
Sign In or Register to view pricing and more.
Documents & Guides
SQD QOB215EPD2100 MINIATURE CIRCUIT BREAKER 120/240V 15A *** Discontinued ***

Overview

SQD QOB215EPD2100 MINIATURE CIRCUIT BREAKER 120/240V 15A *** Discontinued ***
Also known as: 785901655305, QOB215EPD2100

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 15
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)