This product may not be available in all locations.
Mini circuit breaker, QO, 80A, 2 pole, 240VAC, 10kA, bolt on mount *** Discontinued ***
Item #:
398693
Cat #:
QOB280H
UPC:
785901335481
Sign In or Register to view pricing and more.
Documents & Guides
Mini circuit breaker, QO, 80A, 2 pole, 240VAC, 10kA, bolt on mount *** Discontinued ***
Overview
Mini circuit breaker, QO, 80A, 2 pole, 240VAC, 10kA, bolt on mount *** Discontinued ***
QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 2 pole QO circuit breaker is rated at 80A at 240VAC. This unit provides 10kA breaking capacity and is bolt on mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Also known as: 785901335481, QOB280H
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)