This product may not be available in all locations.
Main breaker, QO, 175A, 2 pole, 120/240VAC, 10kA, bolt on mount, for metering devices
Item #:
395820
Cat #:
QOM2175MM
UPC:
785901168157
Sign In or Register to view pricing and more.
Documents & Guides
Main breaker, QO, 175A, 2 pole, 120/240VAC, 10kA, bolt on mount, for metering devices
Overview
Main breaker, QO, 175A, 2 pole, 120/240VAC, 10kA, bolt on mount, for metering devices
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 2 pole QO main breaker is rated at 175A at 120/240VAC. This unit provides 10kA breaking capacity and bolt on mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches.
Also known as: 785901168157, QOM2175MM
Specifications
Poles: | 2 |
Family / Style: | QO |
Amps: | 175 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 175 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)