This product may not be available in all locations.
Load center interior, QO, main lugs, 400A, Al bus, 30 pole spaces, 1 phase, 3 wire, NQ enclosure
Item #:
546141
Cat #:
QONQ30LS400
UPC:
785901552758
Sign In or Register to view pricing and more.
Documents & Guides
Load center interior, QO, main lugs, 400A, Al bus, 30 pole spaces, 1 phase, 3 wire, NQ enclosure
Overview
Load center interior, QO, main lugs, 400A, Al bus, 30 pole spaces, 1 phase, 3 wire, NQ enclosure
QO load centers offer premium features by allowing QO breakers, ground arc fault interrupters arc fault interrupters and surge arresters to be installed inside QO load centers enable the use of a full complement of accessories. Systems can be single or three phase and have indoor and outdoor versions. This load center interior has a high amperage fixed main with factory installed main lugs that are rated for 400 A. This interior has 30 spaces and has a 65 kA breaking capacity. The main lugs will accept 1/0 AWG to 750 kcmil copper or aluminum wire. This interior is UL component recognized and cUL certified.
Also known as: 785901552758, QONQ30LS400
Specifications
Family / Style: | QO |
Standards: | California Proposition 65 |
Family / Style: | QO |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)