This product may not be available in all locations.
2
more
Meter mains, Homeline, CSED, ringless socket, 200A, surface mount, maximum 12 spaces, no bypass
Item #:
408021
Cat #:
RC12L200C
UPC:
785901863984
Sign In or Register to view pricing and more.
Documents & Guides
Meter mains, Homeline, CSED, ringless socket, 200A, surface mount, maximum 12 spaces, no bypass
Overview
Meter mains, Homeline, CSED, ringless socket, 200A, surface mount, maximum 12 spaces, no bypass
The Square D® Load Centers and Combination Service Entrance Devices, RC12L200C. Enclosure mounting style performed as surface mount or convertible to semi-flush (use appropriate flange kit). This HOM Ringless Meter Mains meets Federal Specification W-P-115c as Type 1, Class 2, are UL Listed, suitable only for use as service equipment. In interior main lug (service disconnects field installed). Meter Socket has no By-pass.
Also known as: 785901863984, RC12L200C
Specifications
Mounting: | Surface |
Standards: | California Proposition 65 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)