All in one, Homeline, CSED, ringless socket, 125A, surface mount

Item #: 513408
Cat #: RC2040M125CH
UPC: 785901002840
Sign In or Register to view pricing and more.
All in one, Homeline, CSED, ringless socket, 125A, surface mount, 20 spaces, 40 circuits, 22kA SCCR, horn bypass *** Discontinued ***

Overview

All in one, Homeline, CSED, ringless socket, 125A, surface mount, 20 spaces, 40 circuits, 22kA SCCR, horn bypass *** Discontinued ***
Homeline ringless single phase All-In-One designed specifically for areas where local codes allow main breaker load centers for residential use to be mounted outdoors. They provide a meter socket that supports a standard utility meter, a main disconnect and load center distribution for 20 spaces and 40 circuits. This surface mounted device has UL listed rated current rating as 125A and short-circuit current 22kA. Factory installed main breaker, compact design, overhead and or underground feed, bypass type, wiring room with 6.5inch deep enclosures are ideal solution for easy installation. Knockouts above the top right-side wire gutter provides easy exit for load center wires. Factory installed blade guides on line and load meter jaws ensures proper alignment of meter blades with meter jaws to prevent meter socket damage. Forward tilted top endwall promotes water run-off to prevent pooling. All units built per ANSI C12.7, NEMA PB-1, UL standards 50, 67 and 414 and are listed in UL file number E-6294. Devices meet Federal Specifications W-P-115C for government housing. Devices meet the Electric Utility Service Equipment Requirements Committee (EUSERC) standards, meets EUSERC Requirements.
Also known as: 785901002840, RC2040M125CH

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)