All In One, Homeline, Combination Service Entrance, Ringless Socket, 200A, Surface, 20/40

Item #: 686063
Cat #: RC2040M200CH
UPC: 785901841166
Sign In or Register to view pricing and more.
All In One, Homeline, Combination Service Entrance, Ringless Socket, Horn Bypass, 200 Amp, Surface Mount, 20 Spaces, 40 Circuits, 22 kA SCCR

Overview

All In One, Homeline, Combination Service Entrance, Ringless Socket, Horn Bypass, 200 Amp, Surface Mount, 20 Spaces, 40 Circuits, 22 kA SCCR
Homeline All In One combination service entrance devices are available with ring or ringless type meter socket designs. Devices have factory installed service disconnect(s) in most cases. Supplied with 100% branch neutrals, all unused terminals may be used for equipment grounding wires. These Homeline combination service entrance devices meet the Federal Specification W-P-115c as Type 1, Class 2 specifications. This Homeline All In One combination service entrance device has a ringless meter socket with horn bypass. This unit can be feed from an overhead or underground service. The service disconnect is a QOM2200VH which has a maximum rating of 200 A. Device has a 10 kA short circuit current rating. Load center has 20 spaces which will accept up to 20 tandem Homeline circuit breakers. This unit has a NEMA 3R surface mounting enclosure that is 35.13 inches tall, 14.37 inches wide and 4.67 inches deep. The line side lugs will accept 6 AWG to 350 kcmil copper or aluminum wire. The service ground lug will accept 8 AWG to 2/0 AWG copper or aluminum wire. This Homeline All In One combination service entrance device is UL Listed. The device is only suitable for use as service equipment. Device meets EUSERC standards.
Also known as: 785901841166, RC2040M200CH

Specifications

Mounting: Surface
Standards: California Proposition 65
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)