This product may not be available in all locations.
Circuit breaker, PowerPacT R, 2500A, 3 P, 600VAC, 50kA, busbar, Micrologic 6.0A, 80%
Item #:
673095
Cat #:
RLF36250U44A
UPC:
785901800590
Sign In or Register to view pricing and more.
Documents & Guides
Circuit breaker, PowerPacT R, 2500A, 3 pole, 600VAC, 50kA, busbar, Micrologic 6.0A, 80%
Overview
Circuit breaker, PowerPacT R, 2500A, 3 pole, 600VAC, 50kA, busbar, Micrologic 6.0A, 80%
PowerPacT R-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT R-Frame circuit breakers have either a fixed long time electronic trip unit, ET 1.0I, or Micrologic trip units. Micrologic trip units can be interchanged in the field to allow for maximum flexibility; the basic electronic trip unit doesn't have that interchangeability. This circuit breaker has a Micrologic Interchangeable Ammeter with a 6.0A trip unit and an LSIG function. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT R circuit breakers are available in 2, 3, and 4-pole unit mount and I-Line construction (I-Line construction is available for 1000A and 1200A rated circuit breakers only). This unit has a busbar connection. This PowerPacT P, 2500A, 3 pole, circuit breaker has an interrupting rating of 50kA at 600VAC. The circuit breaker has a continuous current rating of 80%. PowerPacT R circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: 785901800590, RLF36250U44A
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)