This product may not be available in all locations.
1
more
Modular 1 phase current control relay, Harmony, 5A, 2CO, 2…500mA, 24…240V AC DC
Item #:
529685
Cat #:
RM35JA31MW
UPC:
785901637547
Sign In or Register to view pricing and more.
Documents & Guides
Modular 1 phase current control relay, Harmony, 5A, 2CO, 2…500mA, 24…240V AC DC
Overview
Modular 1 phase current control relay, Harmony, 5A, 2CO, 2…500mA, 24…240V AC DC
This Harmony RM35-JA relay allows monitoring of current control in single phase networks. This modular multi function single phase current control relay is ideal for monitoring of electrical values in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a sealable cover, simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0
Also known as: 785901637547, RM35JA31MW
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)