Circuit breaker accessory, PowerPacT H/J/L, shunt trip, 380VAC to 480VAC

Item #: 219824
Cat #: S29388
UPC: 785901589914
Sign In or Register to view pricing and more.
Circuit breaker accessory, PowerPacT H/J/L, shunt trip, 380VAC to 480VAC

Overview

Circuit breaker accessory, PowerPacT H/J/L, shunt trip, 380VAC to 480VAC
The PowerPact™ H-, J-, and L-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H- and J-frame circuit breakers are available with either thermal-magnetic or Micrologic™ electronic trip units. L-frame circuit breakers are available with Micrologic electronic trip units only. Shunt Trip (MX). Trips the circuit breaker when the control voltage rises above 70% of its rated voltage. Impulse type = 20 ms or maintained control signals. AC shunt trips are suitable for ground-fault protection when combined with a Class I ground-fault sensing element. Continuous duty rated coil.
Also known as: 785901589914, S29388

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)