This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
MICROLOGIC RATING PLUG UL/ANSI TYPE B
Overview
MICROLOGIC RATING PLUG UL/ANSI TYPE B
This is a Micrologic control unit accessory for PowerPacT P& R-Frame circuit breakers. This is a control unit accessory. Interchangeable rating plugs are available to limit the long-time threshold setting range for greater versatility. This product complies with UL and ANSI type B standards.
Also known as: 785901957621, S48819
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)