This product may not be available in all locations.
standard analog input kit STB - 4..20 mA - 4 I - 15 bits + sign
Item #:
676883
Cat #:
STBACI8320K
UPC:
785901573791
Sign In or Register to view pricing and more.
Documents & Guides
standard analog input kit STB - 4..20 mA - 4 I - 15 bits + sign
Overview
standard analog input kit STB - 4..20 mA - 4 I - 15 bits + sign
This product is part of the Modicon STB range, an offer of modular distributed I/O. This standard analogue input kit is an accessory kit of Programmable Logic Controllers (PLC) and Programmable Automation Controllers (PAC). It has 4 analogue inputs (current 0mA to 20mA, 4mA to 20mA) with 15bit plus sign resolution. This product is compatible with most major fieldbus networks. It is an analogue input kit with a rated supply voltage of 24V DC and a current consumption of 95mA at 5V DC for logic bus. It supports hot swap fallback, requires standard type network interface module (NIM). It is an IP20 rated product. Its dimensions are 128.3mm (width) x 70mm (depth) x 18.4mm (height). It is suitable for packaging, bottling, assembly, distribution, textile, printing and semiconductor machines applications. This product is certified by FM Class 1 Division 2, ATEX category 3G, CE, UL, CSA and C-Tick. This kit is suitable for use with mounting base STBXBA2000 and power distribution module STBPDT3100/3105. The kit includes STBACI8320 module, STBXBA2000 base, STBXTS1100, 6-terminal screw type connector and STBXTS2100, 6-terminal spring clamp connector. The Modicon STB distributed I/O solution is an open, modular input/output system that makes it possible to design automation islands managed by a master controller via a bus or communication network.
Also known as: 785901573791, STBACI8320K
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)