This product may not be available in all locations.
standard digital input kit STB - 24 V DC - 6 I
Item #:
360266
Cat #:
STBDDI3610K
UPC:
785901609759
Sign In or Register to view pricing and more.
Documents & Guides
standard digital input kit STB - 24 V DC - 6 I
Overview
standard digital input kit STB - 24 V DC - 6 I
This product is part of the Modicon STB range, an offer of modular distributed I/O. This standard discrete input kit has 6 discrete inputs with positive or negative logic. It is a discrete input kit with a rated supply voltage of 24V DC and a current consumption of 55mA at 5V DC for logic bus. This product is compatible with most major fieldbus networks. It is an IP20 rated product. Its dimensions are 125mm (width) x 65.1mm (depth) x 18.4mm (height) and weighs 0.112kg. It is suitable for packaging, bottling, assembly, distribution, textile, printing and semiconductor machines applications. This product is certified by FM Class 1 Division 2, CE, UL and CSA. It meets EN/IEC 61131-2 type 3 standards. This kit is suitable for use with I/O base STBXBA1000 and power distribution module STBPDT3100/3105. The kit includes STBDDI3610 module, STBXTS2100, 6-terminal spring clamp connector, STBXTS1100, 6-terminal screw type connector and STBXBA1000 base. The Modicon LMC058 is the optimum solution for axis control and positioning, including automation functions. It forms a part of flexible machine control approach, a key component of MachineStruxure.
Also known as: 785901609759, STBDDI3610K
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)