This product may not be available in all locations.
standard Network Interface Module STB - Profibus DP - 9.6 kbit/s
Item #:
569013
Cat #:
STBNDP2212
UPC:
785901277385
Sign In or Register to view pricing and more.
Documents & Guides
standard Network Interface Module STB - Profibus DP - 9.6 kbit/s
Overview
standard Network Interface Module STB - Profibus DP - 9.6 kbit/s
This product is part of the Modicon STB range, an offer of modular distributed I/O. This standard network interface module has 125 slaves with 1 primary, maximum 6 extensions segments. It is an interface module with a rated supply voltage of 24V DC, a maximum supply current of 700A, an output voltage of 5.25V DC and an output current of 1.2A. Communication services are diagnostics, read/write DP slave I/O data etc. This product is compatible with most major fieldbus networks. It works with SELV power supply. It is an IP20 rated product. Its dimensions are 128.3mm (width) x 70mm (depth) x 40mm (height). It is suitable for packaging, bottling, assembly, distribution, textile, printing and semiconductor machines applications. This product is certified by CE, ATEX, UL, C-Tick and CSA.
Also known as: 785901277385, STBNDP2212
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)