This product may not be available in all locations.
standard Network Interface Module STB - Ethernet modbus TCP/IP - 10...100 Mbits
Item #:
547396
Cat #:
STBNIP2311
UPC:
785901690962
Sign In or Register to view pricing and more.
Documents & Guides
standard Network Interface Module STB - Ethernet modbus TCP/IP - 10...100 Mbits
Overview
standard Network Interface Module STB - Ethernet modbus TCP/IP - 10...100 Mbits
This product is part of the Modicon STB range, an offer of modular distributed I/O. This standard network interface module has 1 primary, maximum 6 extensions segments. It is an interface module with a rated supply voltage of 24V DC, a maximum supply current of 700A, an output voltage of 5.25V DC and an output current of 1.2A. Communication services are embedded web, BootP/DHCP protocol etc. This product is compatible with most major fieldbus networks. It works with SELV power supply. It is an IP20 rated product. Its dimensions are 130mm (width) x 70mm (depth) x 40.5mm (height) and weighs 0.145kg. It is suitable for packaging, bottling, assembly, distribution, textile, printing and semiconductor machines applications. This product is certified by CE, CSA, ATEX category 3G, ODVA, C-Tick, UL, it meets IEC 61131-2 2003 and FM Class 1 division 2, groups A, B, C and D T4A standards. The Modicon LMC058 is the optimum solution for axis control and positioning, including automation functions. It forms a part of flexible machine control approach, a key component of MachineStruxure.
Also known as: 785901690962, STBNIP2311
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)