This product may not be available in all locations.
Safety switch, general duty, fusible, 800A, 3 pole, 100hp, 240VAC, NEMA 1, neutral factory installed
Item #:
546014
Cat #:
T327N
UPC:
785901029984
Sign In or Register to view pricing and more.
Safety switch, general duty, fusible, 800A, 3 pole, 100hp, 240VAC, NEMA 1, neutral factory installed
Overview
Safety switch, general duty, fusible, 800A, 3 pole, 100hp, 240VAC, NEMA 1, neutral factory installed
General duty safety switches are designed for residential and commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. They are suitable for use as service equipment when equipped with a factory-installed neutral assembly or field-installed service grounding kit, as applicable. General duty safety switches are UL® Listed, and meet or exceed the NEMA® Standard KS1. This Single Throw Safety Switch which has a rated current of 800A with a NEMA 1 degree of protection. This fusible disconnect switch comes with a neutral (factory installed). This general duty switch is a 3-pole, 240VAC has a short curcuit rating of 100kA and is surface mounted. This switch has lugs for an electrical connection which will accept AWG 3/0 /500 kcmil, aluminium/copper. This switch is certified to UL standards Dinemsions for this product are 45.12 in (H), 24.88 in (W), 8.88 in (D). General Duty safety switchs come with an 18 months warranty.
Also known as: 785901029984, T327N
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)