This product may not be available in all locations.
Surge protection device, Surgelogic, HWA, 100kA, 208Y/120VAC, 3 phase, 4 wire, NEMA 4X
Item #:
467673
Cat #:
TVS2HWA10X
UPC:
785901946236
Sign In or Register to view pricing and more.
Documents & Guides
Surge protection device, Surgelogic, HWA, 100kA, 208Y/120VAC, 3 phase, 4 wire, NEMA 4X
Overview
Surge protection device, Surgelogic, HWA, 100kA, 208Y/120VAC, 3 phase, 4 wire, NEMA 4X
The HWA Series are surge suppressors and noise filters in a compact package. HWA surge protective devices are nipple mounted, parallel connected suppressors with different voltage configurations, including delta. TVS2HWA10X is three phase, four wire, 280Y/120VAC with an 100kA surge current. The surge suppressors use three pole spaces in a QO or Homeline load center, or NQ panelboard. The devices are NEMA 4X rated, allowing either indoor or outdoor installation. The devices comply with UL and CSA standards.
Also known as: 785901946236, TVS2HWA10X
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)