This product may not be available in all locations.
Surge protection device, Surgelogic, HWA, 80kA, 208Y/120VAC, 3 phase, 4 wire, NEMA 4X *** Discontinued ***
Item #:
156044
Cat #:
TVS2HWA80X
UPC:
785901293668
Sign In or Register to view pricing and more.
Documents & Guides
Surge protection device, Surgelogic, HWA, 80kA, 208Y/120VAC, 3 phase, 4 wire, NEMA 4X *** Discontinued ***
Overview
Surge protection device, Surgelogic, HWA, 80kA, 208Y/120VAC, 3 phase, 4 wire, NEMA 4X *** Discontinued ***
The HWA Series are surge suppressors and noise filters in a compact package. HWA surge protective devices are nipple mounted, parallel connected suppressors with different voltage configurations, including delta. TVS2HWA80X is three phase, four wire, 280Y/120VAC with an 80kA surge current. The surge suppressors use three pole spaces in a QO or Homeline load center, or NQ panelboard. The devices are NEMA 4X rated, allowing either indoor or outdoor installation. The devices comply with UL and CSA standards.
Also known as: 785901293668, TVS2HWA80X
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)